Shop All Coveralls & Overalls
Magid
7 oz PolyesterCotton Blended Coveralls, L
Mfr # 1850-L
Zoro # G607461461
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pockets Yes
- Material Poly Cotton Blend
- Color Navy
- Fabric Weight 7 oz.
- Cuff Style Snap Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1850-L
- Zoro # G607461461
- Country of Origin Philippines
- Category Coveralls & Overalls
Dimensions
Size | L |
Details
Item | General Workwear |
Number of Pockets | Yes |
Material | Poly Cotton Blend |
Color | Navy |
Fabric Weight | 7 oz. |
Cuff Style | Snap Closure |
Description
Magid's 1850 General Purpose Coveralls feature a cottonpolyester blend for superior comfort and breathability This navy blue color coverall has two hip and back pockets, and one inside upper left patch pocket for added storage
- •Comfortable polyester/cotton blend construction
- •Navy blue
- •Leather reinforced, concealed snap closures
- •Two hip and back pockets with one upper left patch pocket for additional storage capabilities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-GUARD Portable Expandable Safety Barricades, Orange/White (VG-3048-C)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (109S0310CH)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, M, 12PK (56-425/M)
- ALTA Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb (7022-B)
- MAGID Cbg65Dhlr Grey 88/12 Cotton/Nylon Fr Coverall (Mbi Logo), (CBG65DHLRTL)
- CARHARTT Bib Overall, XL, Brown (104393-BRN)
- RED KAP Insulated Duck Bib Overall (BD30BD RG XL)
- SAS SAFETY MOONSUIT PROTECTIVE COVERALL XXXL (SA6940)
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- CARHARTT Bib Overalls, 30" Waist Sz, 30" Inseam, Brn (102776-211-30x30)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Tall (B415)
- Magid Workwear