6 FR Leather Spats, VEL
Mfr # SP6-VEL
Zoro # G407469322
Key Features
- Toe Type Plain Toe
- Waterproof No
- Material Leather
- Industry Type Overshoe
- Color Amber
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SP6-VEL
- Zoro # G407469322
- Country of Origin United States
- Category Footwear Accessories
Details
Item | Footwear |
Toe Type | Plain Toe |
Waterproof | No |
Material | Leather |
Industry Type | Overshoe |
Color | Amber |
Description
Magid SP6VEL Leather Spats are manufactured from the finest hand picked leather hides for consistent quality and long wear The grey leather is strong and flexible, and the special tanning process allows it to remain soft when continuously exposed to heat It is extremely durable, yet economical when compared to high temperature synthetic fabrics Stress points are reinforced with staples and rivets and seams are sewn with Kevlar thread and there is metal inside for support These 6 long spats offer foot coverage without having to wear boots They provide excellent protection from sparks and metal splash with a hook and loop closure
- •Leather constructed for superior durability and long wear
- •Strong and flexible design
- •Stress points are reinforced with staples and rivets
- •Seams are sewn with Kevlar thread with metal inside for support
- •Excellent spark and metal splash protection
- •Velcro closure for a secure fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (SVP204)
- GEORGIA BOOT Muddog Composite Toe Waterproof Work Wellington, 115M (GB00243)
- 3M Hard Hat Suspension, Black (H-700-PS4)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88210)
- OSBORNE Osborn ProTekTo OG3 ABS Plastic Shoe Caps (OG-3601)
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 6 (B111/9980P912-06)
- SOF SOLE Deodorizer, Footwear, Spray Nozzle, 3 oz. (82377)
- LACROSSE Iceman Boot Liner, Size 9, 10 in. H, Blk, PR (904000)
- YAKTRAX Shoe Traction Pro Lrg (08613)
- YAKTRAX Shoe Traction Pro Sml (08609)
- KIWI LACE BOOT 54"" BROWN/GOLD (70446)
- Magid Foot Protection