5XL, White, Microporous Coated, Elastic
Mfr # CVC8MCP5XL
Zoro # G208110218
Key Features
- Size 5XL
- Color White
- Material Microporous Coated
- Closure Type Elastic
- Ankle Style Elastic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # CVC8MCP5XL
- Zoro # G208110218
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 5XL |
Named Size | 5XL |
Details
Color | White |
Material | Microporous Coated |
Closure Type | Elastic |
Item Type | Disposable Clothing |
Ankle Style | Elastic |
Thickness | 55 gram/m2 |
Description
The Magid EconoWear CVC8MCP Disposable Microporous Protection Coveralls offer excellent liquid and particulate barrier protection and superior comfort, breathability and durability at lower cost than most other competitive options Constructed of a microporous polyethylene film bonded to spunbonded polypropylene, these white, nonwoven work coveralls feature small pores that allow water vapor and perspiration to pass through, but keep large liquid dropletsprays and dry particulates out With generous sizing that exceeds the requirements of ANSIISEA 1011993, the EconoWear CVC8MCP Microporous Coveralls also feature elastic wrists and ankles, as well as a collared neckline and zip front closure for a comfortable fit 25ea per case
- •White, polypropylene/microporous non-woven material
- •Excellent cost-saving option
- •Strong and durable yet comfortable and breathable
- •Provides effective barrier protection against most liquids and particles
- •Ideal for hot and humid environments
- •Elastic wrists and ankles
- •Collared neckline
- •Zipper front closure
- •Generous sizing which exceeds ANSI/ISEA 101-1993
- •Tested in accordance with ASTM D751-2000 and ASTM D282-2000
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GFG Micro IV/O2/0-25 prct Vol with Value Kit (1418-022K)
- JUSTRITE Poly Shelf Tray, 29 (29054)
- MILWAUKEE TOOL Front Brim Black Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1230)
- JUSTRITE Plunger Can, 1/2 Gal., Steel, Yellow (10218)
- MAGID Disposable Clothing, Large, White, Polypropylene, Zipper (CVZ6-L)
- MAGID Disposable Clothing, Medium, White, Polypropylene, Zipper (CVZ6-M)
- MAGID Disposable Clothing, Medium, GrayGrey, SmsSMS, Zipper (CVZ3G-M)
- MAGID Disposable Clothing, 4XL, White, Polypropylene, Zipper (CVZ6-XXXXL)
- MAGID Disposable Clothing, 2XL, White, Polypropylene, Zipper (CVZ6-XXL)
- MAGID Disposable Clothing, XL, White, SmsSMS, Zipper (CVZ3-XL)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 3XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH3X002500)
- Magid Workwear and Protective Clothing