Shop All Aprons
Magid
58 Replacement Apron String, 36 ydsRoll
Mfr # APST
Zoro # G007469647
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material 100% Cotton
- Includes APRON STRING
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Clothing |
Color | Natural |
Material | 100% Cotton |
Includes | APRON STRING |
Description
Magid's APST Replacement Apron String adds longevity to your work aprons, allowing you to replace string that has worn out or broken This durable apron string is 58 wide, sold by the roll of 36 yards
- •Replacement apron string
- •Adds longevity to your work aprons
- •Replaces string that has worn out or broken
- •5/8" wide
- •36 yards/roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLY4X000200)
- SOTERIA GLOVE Select Grain Cowhide Leather Driver, Size: L, 12 Pairs/PK (I2032/L)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, 2XL, PR (N96795XXL)
- SIGNMISSION Root Beer Float Yard Sign & Stake outdoor plastic coroplast window, C-2436 Root Beer Float (C-2436 Root Beer Float)
- MAGID Lightweight Vinyl Apron (150Y-H)
- MAGID 6 Mil 35 x 45 Vinyl Apron (VAB45)
- MAGID 18 oz Reinforced Hycar Apron (91B)
- MAGID 6 Mil 35 x 50 White Vinyl Apron (VAB50)
- MAGID Nylon Cane Mesh Bib Apron (A2432BPBCM)
- MAGID 100 Cotton Denim Bib Apron with Pockets (2940WP)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, 3XL, PK25 (QC275BYL3X002500)
- Magid Aprons