Shop All Flame Resistant & Arc Flash Pants
Magid
42 Long FR Aluminized Leg Chap
Mfr # KVCHAP42
Zoro # G208116616
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color YellowGreyYellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # KVCHAP42
- Zoro # G208116616
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Details
Item | Workwear Accessories |
Color | YellowGreyYellow |
Description
Magid KVCHAP42 Flame Resistant Aluminized Kevlar Split Leg Chap is 42 in length and features an apron style waist with a split leg for greater mobility while working Kevlar is ounceforounce stronger than steel and is extremely cut resistant and flame resistant The aluminized face of these chaps is bonded to the Kevlar fabric and reflects back over 90 of radiant heat offering further heat protection
- •Kevlar provides flame resistance and cut resistance
- •42" long
- •Split leg for great mobility
- •Apron style waist
- •Aluminized to reflect back over 90% of radiant heat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Chore Gloves, Green, 18 oz., Cotton, PR (48UR61)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 110)
- GUARDIAN EQUIPMENT Eyewash, Portable, Self-Contained, 16 Gal, Green (GUA1540B)
- CONDOR Inspection Gloves, White, Nylon, L, PK12 (48UR64)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X32 (2831-40X32)
- MAGID ARC 12 oz NFPA 70E Compliant ArcRated Unhemmed Pants, 38U (2531RF-38U)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X34 (2831-38X34)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X32 (2831-38X32)
- MAGID ARC N1531RF Unhemmed Navy ArcResistant Relaxed Fit Heavy Duty Pants, 34U (N1531RF-34U)
- MAGID 1531RF ArcRated 9 oz FR Cotton Relaxed Fit Pants, 42X30 (1531RF-42X30)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520138250M2)
- Magid Flame Resistant & Arc Flash Pants