Shop All Aprons
Magid
4029 Blue Denim 28 X 36 Bib-Style Apron,
Mfr # 4029
Zoro # G2468701
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Denim
- Resistant To No
- Number of Pockets No
- Fabric Weight 12 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | General Workwear |
Color | Blue |
Material | Denim |
Resistant To | No |
Number of Pockets | No |
Fabric Weight | 12 oz. |
Industry Type | Bib Aprons |
Description
Magid 4029 Blue Denim Bib-Style Aprons Are Excellent General Purpose Aprons For Work Not Requiring Special Protection. Construction Aprons Are Made From Pre-Shrunk Cotton Denim, Offering Comfort And Washability, And Is 28" X 36" With No Pockets. Typical Applications For This Manufacturing Clothing Include Maintenance, Construction, And Manufacturing Operations.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- RADIANS Safety Glasses, Clear Scratch-Resistant (1524)
- ZORO SELECT Tacky Mat, White, 36 x 60 In, PK4 (5KDD0)
- GVS-RPB RPB Safety C40 Belt Loop (03-538)
- MAGID 58 Replacement Apron String, 36 ydsRoll (APST)
- MAGID 6 Mil 35 x 50 White Vinyl Apron (VAB50)
- MAGID 6 Mil 35 x 45 Vinyl Apron (VAB45)
- MAGID Nylon Cane Mesh Bib Apron (A2432BPBCM)
- MAGID 18 oz Reinforced Hycar Apron (91B)
- MAGID Kevlar Bib Apron Cut Level A7 (A24X36KV)
- KAREWEAR Shop Apron, Blue, Cotton Twill (524MB)
- Magid Workwear