3540TP5 Dual Hazard 58 oz FR Tecasafe Coveralls
Mfr # 3540-TP5-KH-L-T
Zoro # G908109086
Key Features
- Size Large Tall
Product Information
- Brand Magid
- MFR # 3540-TP5-KH-L-T
- Zoro # G908109086
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | Large Tall |
Description
The Magid ARC 3540TP5NV3540TP5KH Contractor Coveralls are Magid's firstever fullycertified NFPA 2112 garments These dualhazard coveralls are made with Tecasafe Plus fabric to offer superior electric arc and flash fire protection with unbeatable comfort, durability and lowcost Tecasafe Plus fabric lasts longer than FRtreated fabric and provides outstanding performance and industryleading value The 3540TP5NV3540TP5KH navykhaki coveralls feature snap closures, Nomex taped brass zipper, FR elastic inserts, and 6 pockets to provide comfort, form and function you can count on
- •5.8 oz. Tecasafe Plus twill fabric
- •Zip front contractor coverall with six pockets, pleated action back, elastic at waist and snap closure at wrist
- •NFPA 70E HRC1 complaint
- •5.7 cal\cm2 ATPV (Navy), 6.5 cal\cm2 ATPV (Khaki)
- •NFPA 2112 certified by UL
- •Available in Khaki (3540TP5KH) or Navy (3540TP5NV)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Coverall, 2XL, 25 PK, White, Polypropylene, Zipper (3502/XXL)
- WEARWELL 16 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WELLS LAMONT Glove Work Cowhide Xxl (1108XX-NEW)
- JAMCO Paints and Inks Cabinet, 18 gal., Red, Door Type: Self-closing (BN18RP)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBK65DHL)
- MAGID SparkGuard FR 9 oz Cotton Coveralls, L (1840-L)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, L (1540-L)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, M (N1540-M)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBN65DHXL)
- MAGID SparkGuard FR 9 oz Cotton Coveralls, XXL (1840-XXL)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 58 Regular (101017-410 58 REG)
- Magid Flame Resistant & Arc Flash Overalls & Coveralls