Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Magid
3540 ArcRated 9 oz 100 FR Cotton Coveralls
Mfr # 3540OR-3XL
Zoro # G708109071
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # 3540OR-3XL
- Zoro # G708109071
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3XL |
Description
The Magid 3540 Contractor Coveralls are designed to protect workers from Arc flash hazards Made with 9oz 100 flame resistant cotton material, these coveralls are as comfortable as they are durable They feature a concealed 2 way zipper front with snap at the front to ensure a comfortable, secure fit and come in khaki or navy The 3540KH3540NV3540OR coveralls are tested and meet the NFPA 70E industry standard
- •9 oz. Magid A.R.C. 100% cotton FR twill fabric
- •Zip front contractor coverall with six pockets, pleated action back, elastic at waist and snap closure at wrist
- •NFPA 70E CAT 2 complaint – 10 cal\cm2 ATPV
- •Available in Khaki (3540KH), Navy (3540NV) and orange (3540OR)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Edwards Signaling 6536-G5 Horn/Strobe 24V AC (6536-G5)
- HONEYWELL Cut-Resistant Sleeve, Cut Level A4, HPPE Material, 14 in L, White (CTSS-2-14)
- MCR SAFETY Safety Glasses, Gray Duramass Scratch-Resistant (KD112)
- KLEENGUARD Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XS, PR (47084)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBK65DHL)
- MAGID SparkGuard FR 9 oz Cotton Coveralls, XXL (1840-XXL)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBK65DHXL)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, M (1540-M)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBN65DHS)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBN65DHXL)
- ARIAT Bib Overalls, Navy, XL (10034731)
- Magid Flame Resistant & Arc Flash Overalls & Coveralls