Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Magid
3540 Arc-Rated 9 Oz. 100% Fr Cotton Coveralls, Xl
Mfr # 3540NV-XL
Zoro # G2470339
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 3540NV-XL
- Zoro # G2470339
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Description
The Magid 3540 Contractor Coveralls Are Designed To Protect Workers From Arc Flash Hazards. Made With 9Oz. 100% Flame Resistant Cotton Material, These Coveralls Are As Comfortable As They Are Durable. They Feature A Concealed 2 Way Zipper Front With Snap At The Front To Ensure A Comfortable, Secure Fit And Come In Khaki Or Navy. The 3540Kh/3540Nv/3540Or Coveralls Are Tested And Meet The Nfpa 70E Industry Standard.,XL
- •9 oz. Magid A.R.C. 100% cotton FR twill fabric
- •Zip front contractor coverall with six pockets, pleated action back, elastic at waist and snap closure at wrist
- •NFPA 70E CAT 2 complaint – 10 cal\cm2 ATPV
- •Available in Khaki (3540KH), Navy (3540NV) and orange (3540OR)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-Rsoft Disposable Uncorded Ear Plugs, Large, Yellow Neons, Bullet Shape, NRR 33 dB, 200 Pairs (312-1251)
- SCHNEIDER ELECTRIC Steady LED Lamp, White, 24VAC/DC (DL1BDB1)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 471Y72 (471Y72)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, M (N1540-M)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, M (1540-M)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Bib Overalls, XXL (C81N586-XXL)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, L (1540-L)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBN65DHS)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBK65DHL)
- CARHARTT Carhartt Flame Resistant Coverall, 40 Regular (101017-033 40 REG)
- Magid Flame Resistant & Arc Flash Overalls & Coveralls