2XL, White, Microporous Coated, Zipper
Mfr # CVZ8MCPXXL
Zoro # G508110246
Key Features
- Size 2XL
- Material Microporous Coated
- Color White
- Closure Type Zipper
- Ankle Style Open
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # CVZ8MCPXXL
- Zoro # G508110246
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Named Size | 2XL |
Details
Item Type | Disposable Clothing |
Material | Microporous Coated |
Color | White |
Closure Type | Zipper |
Ankle Style | Open |
Description
The Magid EconoWear CVZ8MCP Disposable Microporous Protection Coveralls offer excellent liquid and particulate barrier protection and superior comfort, breathability and durability at lower cost than most other competitive options Constructed of a microporous polyethylene film bonded to spunbonded polypropylene, these white, nonwoven work coveralls feature small pores that allow water vapor and perspiration to pass through, but keep large liquid dropletsprays and dry particulates out, offering a high level of protection from varnish, resins, fiberglass, paints and sanding dust The result is a sturdy yet comfortable coverall that provides significant hydrostatic and tear resistance and is more breathable and cooler to wear in hot and humid work environments With generous sizing that exceeds the requirements of ANSIISEA 1011993, the EconoWear CVZ8MCP Microporous Coveralls also feature open wrists and ankles, as well as a collared neckline and zip front closure for a comfortable fit These puncture resistant coveralls are the ideal choice for use in general purpose, maintenance, automotive manufacturing, woodworking, paintingspray painting, food processing and inspection applications 25ea per case
- •White, polypropylene/microporous non-woven material
- •Excellent cost-saving option
- •Strong and durable yet comfortable and breathable
- •Provides effective barrier protection against most liquids and particles
- •Ideal for hot and humid environments
- •Open wrists and ankles
- •Collared neckline
- •Zipper front closure
- •Generous sizing which exceeds ANSI/ISEA 101-1993
- •Tested in accordance with ASTM D751-2000 and ASTM D282-2000
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR PVC Coated Gloves, Palm Coverage, Natural, L, PR (3BA38)
- ULTRATECH Absorbent Roll, Gray, 36" L (5207)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, 2XL, 100 PK, Black (ND6020)
- SHURTAPE Film Tape, Black, 50mm x 33m, PK24 (VP 410)
- MAGID Lite N Kool Disposable Coveralls (CVC91-XXL)
- MAGID Disposable Clothing, Large, White, SmsSMS, Zipper (CVZ5-L)
- MAGID Disposable Clothing, 4XL, White, SmsSMS, Zipper (CVZ3-XXXXL)
- MAGID Disposable Clothing, XL, GrayGrey, SmsSMS, Zipper (CVZ3G-XL)
- MAGID Disposable Clothing, XL, GrayGrey, SmsSMS, Zipper (CVZ5G-XL)
- MAGID Disposable Clothing, 3XL, GrayGrey, SmsSMS, Zipper (CVZ3G-XXXL)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- Magid Disposable Suits & Coveralls