Shop All Aprons
Magid
2950 Blue Denim 28 x 36 Apron with Pockets
Mfr # 2950
Zoro # G508082499
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Denim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | General Workwear |
Color | Blue |
Material | Denim |
Description
Magid 2950 Blue Denim BibStyle Blue Aprons are excellent general purpose aprons for work not requiring special protection Apron is made from preshrunk cotton denim, offering comfort and washability, and manufacturing protection Cotton aprons are 28 x 36 with bib pocket, two side pockets and sewn ties Typical applications include maintenance, construction, and manufacturing operations
- •General purpose apron
- •Pre-shrunk cotton denim for comfort and washability
- •28" x 36"
- •Bib pocket and two side pockets
- •Blue
- •Sewn ties
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, M, 100 PK, Black (6016BM)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size L (20-9-1581TFL-11)
- FIBRE-METAL BY HONEYWELL Sweatband, Air Cush (FM22R)
- AVERY Label, Round, 1.25""Dia, Neongn 6PK (AVE05498)
- MAGID Nylon Cane Mesh Bib Apron (A2432BPBCM)
- MAGID Lightweight Vinyl Apron (150Y-H)
- MAGID Vinyl Coated Bib Apron (150Y)
- MAGID 6 Mil 35 x 50 White Vinyl Apron (VAB50)
- MAGID 58 Replacement Apron String, 36 ydsRoll (APST)
- MAGID Kevlar Bib Apron Cut Level A7 (A24X36KV)
- TOP DOG Die Cut Apron, 45", 6 mil, Red (80014)
- Magid Workwear and Protective Clothing