Shop All Aprons
Magid
2942 Blue Denim 29" X 42" Apron With Pockets, 29X42
Mfr # 2942
Zoro # G2461141
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Denim
- Resistant To No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Clothing |
Color | Blue |
Material | Denim |
Resistant To | No |
Description
Magid 2942 Blue Denim Bib-Style Blue Aprons Are Excellent General Purpose Aprons For Work Not Requiring Special Protection. The Apron Is Made From Pre-Shrunk Cotton Denim, Offering Comfort, Washability And Protection. The Aprons Are 29" X 42" With Two Side Pockets And Sewn-On Side Ties And Neck Strap. Typical Applications Include Maintenance, Construction, And Manufacturing Operations.,29x42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-4-PK (WM-4-PK)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (386L-08)
- NMC Corrosive 8 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL12PR)
- BUCKET BOSS Knee Pad, Neo Flex, Hard Shell (92100)
- MAGID Vinyl Coated Bib Apron (150Y)
- MAGID Nylon Cane Mesh Bib Apron (A2432BPBCM)
- MAGID Lightweight Vinyl Apron (150Y-H)
- MAGID 6 Mil 35 x 50 White Vinyl Apron (VAB50)
- MAGID 18 oz Reinforced Hycar Apron (91B)
- MAGID 100 Cotton Denim Bib Apron with Pockets (2940WP)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Black (18121)
- Magid Aprons