Shop All Disposable Sleeves
Magid
25 Pound Roll of Cotton Tubing Sleeve
Mfr # 3INTUBING
Zoro # G008079319
Sold in multiples of 25 for $442.25
$442.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Cotton
- ANSI/ISEA Cut Level 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # 3INTUBING
- Zoro # G008079319
- Country of Origin United States
- Category Disposable Sleeves
Details
Item | Cut Abrasion Clothing |
Color | Natural |
Material | Cotton |
ANSI/ISEA Cut Level | 1 |
Description
The Magid 3INTUBING Natural Cotton Sleeve is so lightweight, cool and comfortable it feels like you're wearing nothing at all Each sleeve is 3 wide bulk packed in 25 lb rolls to make it a very affordable and protective sleeve
- •Lightweight, cool and comfortable
- •3" width
- •Bulk packed in 25 lb rolls
- •Affordable alternative to other protective sleeves
- •937.5 feet per roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 115)
- ZORO SELECT Barricade Tape, Red, 1000 ft x 3 In (4 MIL PLAIN RED)
- ONGUARD 3-Piece Rainsuit, L, Yellow, Ribbed PVC (7601700)
- PANDUIT Self-Lamdisp, Pen, Vyl, 1.00" x 1.25"h (S100X125VARY)
- MAGID EconoWear Lite N Kool 18 Polypropylene Sleeves (SL98)
- MAGID EconoWear 18 Disposable Tyvek Sleeve 1 Wider at Top (SL28-1)
- MAGID 100 Cotton Tubing Sleeve (3-14TUB)
- MAGID 24 Cotton Tubing Sleeve with Thumb Slot (COT24TS)
- MAGID Single Ply Cotton Tubing Sleeve (3-28TUB)
- MAGID EconoWear Tyvek Sleeves (SL124)
- PIP Sleeves, Rubber, Yellow, XL, 17000VAC, PR (199-2-XLARGE)
- Magid Disposable Clothing