Shop All Cut-Resistant Sleeves
Magid
24" Yellow Aramax Sleeve,
Mfr # AXY24BTC
Zoro # G2477366
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 4
- Color Yellow
- Resistant To Flame
- Material Aramax XT
- Thumbslot Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # AXY24BTC
- Zoro # G2477366
- Country of Origin Unknown
- Category Cut-Resistant Sleeves
Details
Item | Heat/Flame Clothing |
ANSI/ISEA Cut Level | 4 |
Color | Yellow |
Resistant To | Flame |
Material | Aramax XT |
Thumbslot | Yes |
Description
Magid Knit Yellow Aramax Sleeve, 24" Long Over In Green With Rub Tape At Bicep. Black Web At Bicep With O-Ring And Mouse Clip; Thumb Slot. Single-Ply. Cut Level 4.,
- •Manufactured using Magids proprietary Aramax Yarn this unique knit delivers unflinching cut and abrasion resistance, comfort and durability
- •Specially engineered to wick away moisture and to allow more air transfer, CutMaster Aramax Sleeves stay cooler and breathe easier to provide superior comfort
- •Offers greater protection, enhanced comfort and longer wear compared with styles of a comparable weight
- •Distinct, dark coloration helps to hide dirt and grime and reduces the rate of disposal extending wear
- •Washable fabric can be used over and over without compromising performance
- •24" length with webbing and clip and bicep and a thumb slot so the sleeve stays in place
- •ANSI Cut Level A4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Glasses Holder, 11-1/2in.H, Acrylic (GH12D)
- MCR SAFETY Coated Gloves, Finished, Knit, M/8, PR (9188PUBM)
- PIG Entrance Mat, Black, 3 ft. W x 50 ft. L (GRP913X50-BK)
- RANGER BY HONEYWELL Overshoes, Mens, 8, 2-Buckle, Blk, Rubber, PR (T469/8)
- MAGID TREX Hyperon Sleeve with MForce Defense System Impact ProtectionCut Level A4 (TRXS12BS)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18G)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (2308X12BCM)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18GL)
- MAGID CutMaster Para-Aramid Extra Wide Sleeve with Thumb Slot - Cut Level 4 (KEV18WTS1)
- MAGID MGARD Nylon Mesh 8 Sleeve Cut Level 2 (230815.5BCM)
- MCR SAFETY Economy Series DuPont Kevlar Fiber Sleeves, One Size Fits All, Yellow, Pair (9378TE)
- Magid Workwear and Protective Clothing