Shop All Aprons
Magid
221 White 24 X 20 Bib Style Canvas Duck Apron,
Mfr # 221
Zoro # G2467846
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 100% Cotton
- Resistant To No
- Industry Type Waist Aprons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | General Workwear |
Color | Natural |
Material | 100% Cotton |
Resistant To | No |
Industry Type | Waist Aprons |
Description
The Economical, Comfortable Magid 221 Bib Style Canvas Duck Smock Aprons Feature Three Pockets And Sewn In Ties. These 24" X 20" White Carpenter Aprons Provide Comfortable, Durable Protection. Magid Glove And Safety Provides Economical Protective Clothing For Maintenance, Construction And Manufacturing Applications.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- ENPAC Drop Ceiling Leak Diverter, 48" L x 24" W (4624-YE-DC)
- MCR SAFETY Safety Goggles, Clear Uncoated Lens (2230R)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (11250800)
- MAGID 6 Mil 35 x 50 White Vinyl Apron (VAB50)
- MAGID Lightweight Vinyl Apron (150Y-H)
- MAGID 58 Replacement Apron String, 36 ydsRoll (APST)
- MAGID Vinyl Coated Bib Apron (150Y)
- MAGID 100 Cotton Denim Bib Apron with Pockets (2940WP)
- MAGID Kevlar Bib Apron Cut Level A7 (A24X36KV)
- TOP DOG Die Cut Gown, 6 mil, Yellow, XL (86046)
- Magid Workwear and Protective Clothing