Shop All Aprons
Magid
220 White 12 x 20 Waist Style Canvas Mill Apron
Mfr # 220
Zoro # G308082491
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material 100% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | General Workwear |
Color | Natural |
Material | 100% Cotton |
Description
The economical, comfortable Magid 220 Waist Style Canvas Mill Aprons feature three pockets and sewn in ties These 12 x 20 white smock aprons provide comfortable, durable protection Magid waist aprons are typically used for maintenance, construction, and manufacturing applications
- •White
- •Canvas mill
- •Waist style
- •Three pockets for convenience
- •Sewn in ties
- •12" x 20"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWHMD0025VP)
- NMC Sign, Lrg Form Dangr Construction Area, 20 in Height, 28 in Width, Aluminum (D132AD)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, L (1230-L)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Polycarbonate, Flush (STI-8100)
- MAGID Lightweight Vinyl Apron (150Y-H)
- MAGID Nylon Cane Mesh Bib Apron (A2432BPBCM)
- MAGID 100 Cotton Denim Bib Apron with Pockets (2940WP)
- MAGID 18 oz Reinforced Hycar Apron (91B)
- MAGID 58 Replacement Apron String, 36 ydsRoll (APST)
- MAGID 6 Mil 35 x 50 White Vinyl Apron (VAB50)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Kelly Green (18127)
- Magid Workwear and Protective Clothing