Shop All Cut-Resistant Sleeves
Magid
22 Assemblers Sleeve
Mfr # KVJR22TSCP
Zoro # G508109578
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Elastic
- Material Kevlar
- Thumbslot Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # KVJR22TSCP
- Zoro # G508109578
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
Item | Clothing |
Closure Type | Elastic |
Material | Kevlar |
Thumbslot | Yes |
Description
The Magid KVJR22TSCP protective assembler's sleeve offers great protection without compromising your comfort The KVJR22TSCP is made with 100 Kevlar which delivers great protection against punctures and cuts and abrasions The Kevlar sleeve is also inherently flame resistance In addition, this 22 assembler's sleeve also features 34 elastic near the bicep with an alligator clip bartack to ensure the sleeve stays in place and a thumb slot for your comfort
- •100% Kevlar protective assemblers sleeve
- •Thumb slot
- •3⁄4 elastic at the bicep with alligator clip to ensure a secure fit
- •22" length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5, Color: Blue (22075-B)
- SAFETY ZONE GNPR-1M, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (SZNGNPRLG1M)
- MSA SAFETY MSA Advantage™ 3200 Respirator, S (10031340)
- AZAR DISPLAYS 8.5"W x 4"H Adhesive-Back Nameplate, PK10 (199614)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22GXL)
- MAGID 24" Yellow Aramax Sleeve, (AXY24BTC)
- MAGID CutMaster ParaAramidCotton Blended 18 Sleeve Cut Level 3 (KEVCOT18KN)
- MAGID CutMaster Aramax XT Sleeve with Thumb Slot and Alligator Clip (AX183STAC)
- MAGID CutMaster ParaAramid Blended Knit Sleeves with Thumb Slot Cut Level A4 (KEVCOT22TW)
- MAGID MGARD Nylon Mesh 9 Sleeve Cut Level 4 (230-9-BCM)
- SHOWA Cut Resistant Sleeve with Thumbhole, XL (S8115XL-10T)
- Magid Workwear and Protective Clothing