Shop All Welding Jackets
Magid
1837Grtw Fr Welding Jacket W/Ansi Cut Level 4 Sleeves And Fr Mesh Back
Mfr # 1837GRTW-XL
Zoro # G2463241
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # 1837GRTW-XL
- Zoro # G2463241
- Country of Origin Unknown
- Category Welding Jackets
Dimensions
Size | XL |
Description
Magid'S 1837Grtw Fr Welding Jacket Features An Fr Mesh Back Panel To Help Prevent Heat Exhaustion In High-Temperature Work Areas. The Aramax Blend Sleeves With Para-Aramid Knit Wrists Provide Fr Protection, As Well As Ansi Level 4 Cut Protection.,
- •9oz. 100% cotton sateen material is lighter than leather and other heavier welders clothing materials
- •FR finish protects workers from high heat and flame
- •Leather reinforced, durable snap closures on front and wrists
- •Aramax fabric sleeves are heat resistant and offer cut protection
- •Para-aramid knit cuff provides a snug fit and the thumb hole prevents the sleeves from riding up the arm
- •FR Mesh back panel provides protection from sparks while allowing for breathability when working in hot environments
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 5 in Width, Magnetic Vinyl, Vertical Rectangle, English (478N14)
- 3M Bifocal Reading Glasses, Diopter +2.5 (SF425AF)
- TR INDUSTRIAL Yellow Mesh High Visibility Class 2 Safety Vest, L, No Pockets (TR88061)
- FEDERAL SIGNAL Amplifier Assembly, 24VAC/DC (K2005502A-04)
- MAGID 1837Grtw Fr Welding Jacket W/Ansi Cut Level 4 Sleeves And Fr Mesh Back (1837GRTW-2XL)
- MAGID Weld Pro Flame Resistant 30 Leather Jacket, XXXL (106T-XXXL)
- MAGID Ind2530Hv Arc-Rated 12 Oz. 100% Fr Cotton Jacket W/Hi-Viz Stripes, Lg (IND2530HV-L)
- MAGID 1837Grtw Fr Welding Jacket W/Ansi Cut Level 4 Sleeves And Fr Mesh Back (1837GRTW-L)
- MCR SAFETY Leather Welding Jacket 30 Length Large (38030MWL)
- TILLMAN 2X 30Ingreen Jkt With Grey (96302X)
- LINCOLN ELECTRIC Welding Jacket (K4692-2XL)
- Magid Welding Jackets