Shop All Aprons
Magid
18 oz Reinforced Hycar Apron
Mfr # 91B
Zoro # G807469823
original price:
$30.89
5% off
new price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | General Workwear |
Color | Black |
Material | Rubber |
Description
Magid 91B Black Heavy Duty Reinforced Hycar Apron is heavy weight 18 oz and strong enough to handle rough use These 35 x 48 hycar style black aprons are made with a tough nitrile blend and can withstand the deteriorating effects of animal fats and greases and many acids and solvents Magid reinforced protective clothing can be used for maintenance, construction, and manufacturing applications
- •Black
- •Heavy duty (18 oz.) apron
- •Made with tough nitrile blend
- •Withstands animal fats and greases
- •Resists many acids and solvents
- •35" x 48"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG NBR Coated 21 ga. HPPE, X-Large (99-1-9560-10)
- CONDOR Cold Protection Gloves, Polyester Lining, M (2XRX9)
- AIR PRODUCTS & CONTROLS Weatherproof Enclosure, 18-1/8" Length (WP-2000)
- BDG NBR Coated 18 ga. HPPE, Large (99-1-9641-9)
- MAGID Kevlar Bib Apron Cut Level A7 (A24X36KV)
- MAGID 6 Mil 35 x 45 Vinyl Apron (VAB45)
- MAGID 100 Cotton Denim Bib Apron with Pockets (2940WP)
- MAGID Lightweight Vinyl Apron (150Y-H)
- MAGID Nylon Cane Mesh Bib Apron (A2432BPBCM)
- MAGID 58 Replacement Apron String, 36 ydsRoll (APST)
- UNCOMMON THREADS Adjustable Butcher Apron Khaki (3018-2200)
- Magid Workwear