Shop All Overboots and Overshoes
Magid
17 Rubber Overboots
Mfr # 8200/8
Zoro # G908109024
product price: $30.35
/pr
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8
- Color Yellow
- Material Rubber
- Toe Type Plain Toe
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 8200/8
- Zoro # G908109024
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 8 |
Height | 17in |
Details
Color | Yellow |
Material | Rubber |
Toe Type | Plain Toe |
Waterproof | No |
Item | Footwear |
Description
Protect your feet and keep them dry at the same time with these waterproof yellow overboots from Magid The oversized design allows for easy onoff, while the adjustable strap at the top makes sure that irritating and harmful substances are kept out The Magid yellow overboots are tough, rugged and ready for even the dirtiest jobs These boots feature a nonslip rubber sole and are 17 tallDurable rubber construction Adjustable strap secures fit Waterproof 17 Tall Nonslip rubber sole
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, G16 Scratch-Resistant (DAGR-PZ)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M4C-500-595-CL-WT)
- NATIONAL SAFETY APPAREL ArcGuard® Class 2 Rubber Voltage Glove Kit, Yellow, Size 10, KITGC2Y10 (KITGC2Y10)
- ACCUFORM Exit Sign, Not An Exit, 10"X14 (MEXT444VA)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SIZE XL)
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM67)
- TINGLEY Workbrutes Overboots, Mens, XL, Button Tab, Black, PVC, PR (35121)
- TINGLEY Tingley 5.5" WorkbrutesG2 PVC Overshoes (45811.MD)
- ISA Overshoes, 2XL, Ylw, Resist Bioburden, PK100 (SYLF100XXL)
- ISA Overshoes, LG, Yllw, Resists Bioburden, PK50 (SYBF400L)
- RANGER BY HONEYWELL Overshoes, Men, 13, 2-Buckle, Blk, Rubber, PR (T469/13)
- Magid Overboots and Overshoes