1540 ArcRated 9 oz 100 FR Cotton Coveralls, 4XL
Mfr # 1540-4XL
Zoro # G507461417
Key Features
- Size 4XL
- Color Green
Product Information
- Brand Magid
- MFR # 1540-4XL
- Zoro # G507461417
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 4XL |
Details
Color | Green |
Description
Magid ARC 1540 ArcResistant Coverall is flame resistant and specially treated and constructed with Nomex thread to protect workers from Arc flash hazards The 1540 Arc clothing coveralls are available in khaki, navy, or green and meet the following standards NFPA 70E HRC 2 100 calcm , ASTM F150602A, and ASTM F1959MF1959M99 These Arc Flash coveralls are made of 9 ozyd 100 cotton sateen fabric and feature several pockets all reinforced with bar tacks for durability 2 hip, 2 back, 1 ruler, 1 inside patch, and 1 front passthrough All closures are concealed for easy onoff A mandarin collar provides added protection to this heavy duty Arc Flash Suit
- •Nomex thread to protect from Arc flash hazards
- •Flame resistant
- •9 oz/yd2 100% cotton sateen fabric
- •Several pockets reinforced with bar tacks for added durability
- •Concealed closures delivers a comfortable, secure fit
- •Mandarin collar for complete protection
- •NFPA 70E CAT 2 compliant (10 cal/cm2), ASTM F1506-02A, and ASTM F1959M/F1959M-99 safety standards
- •Available in khaki, navy or green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- HELLY HANSEN Rain Jacket with Hood, Navy, 3XL (70317_590-3XL)
- ACCUFORM Transparency Film Insert, 8.5x11 in., PK2 (DTA213)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Green Board / Black Shadows With Broom (HSB-V1-GREEN-KIT)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, M (1540-M)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBN65DHXL)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Bib Overalls, XXL (C81N586-XXL)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBN65DHS)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Bib Overalls, L (C81N586-L)
- MAGID SparkGuard FR 9 oz Cotton Coveralls, XXL (1840-XXL)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XXL)
- Magid Workwear and Protective Clothing