1540 Arc-Rated 9 Oz. 100% Fr Cotton Coveralls, Large
Mfr # KH1540-L
Zoro # G2462322
Key Features
- Size L
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # KH1540-L
- Zoro # G2462322
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Description
Magid A.R.C. 1540 Arc-Resistant Coverall Is Flame Resistant And Specially Treated And Constructed With Nomex Thread To Protect Workers From Arc Flash Hazards. The 1540 Arc Clothing Coveralls Are Available In Khaki, Navy, Or Green And Meet The Following Standards: Nfpa 70E Hrc 2 (10.0 Cal/Cm&Sup2;), Astm F1506-02A, And Astm F1959M/F1959M-99. These Arc Flash Coveralls Are Made Of 9 Oz/Yd&Sup2; 100% Cotton Sateen Fabric And Feature Several Pockets All Reinforced With Bar Tacks For Durability - 2 Hip, 2 Back, 1 Ruler, 1 Inside Patch, And 1 Front Pass-Through. All Closures Are Concealed For Easy On/Off. A Mandarin Collar Provides Added Protection To This Heavy Duty Arc Flash Suit.,Large
- •Nomex thread to protect from Arc flash hazards
- •Flame resistant
- •9 oz/yd2 100% cotton sateen fabric
- •Several pockets reinforced with bar tacks for added durability
- •Concealed closures delivers a comfortable, secure fit
- •Mandarin collar for complete protection
- •NFPA 70E CAT 2 compliant (10 cal/cm2), ASTM F1506-02A, and ASTM F1959M/F1959M-99 safety standards
- •Available in khaki, navy or green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Remote Test Station, Keyed, H 3 x L 2 In (SD-TRK4)
- HELLY HANSEN Rain Jacket with Hood, Navy, M (70317_590-M)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 4XL (C12168)
- SIGNMISSION OSHA Security Sign, 12" H, 18" W, Rigid Plastic, Visitor Entrance Sign In Bilingual, Landscape (OS-SN-P-1218-L-11662)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBK65DHXL)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, M (1540-M)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, XL (1540-XL)
- MAGID SparkGuard FR 9 oz Cotton Coveralls, XXL (1840-XXL)
- MAGID SparkGuard FR 9 oz Cotton Coveralls, XL (1840-XL)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, XL (N1540-XL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 42)
- Magid Flame Resistant & Arc Flash Overalls & Coveralls