1540 Arc-Rated 9 Oz. 100% Fr Cotton Coveralls, 4Xl
Mfr # N1540-4XL
Zoro # G2477296
Key Features
- Size 4XL
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # N1540-4XL
- Zoro # G2477296
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 4XL |
Description
Magid A.R.C. 1540 Arc-Resistant Coverall Is Flame Resistant And Specially Treated And Constructed With Nomex Thread To Protect Workers From Arc Flash Hazards. The 1540 Arc Clothing Coveralls Are Available In Khaki, Navy, Or Green And Meet The Following Standards: Nfpa 70E Hrc 2 (10.0 Cal/Cm&Sup2;), Astm F1506-02A, And Astm F1959M/F1959M-99. These Arc Flash Coveralls Are Made Of 9 Oz/Yd&Sup2; 100% Cotton Sateen Fabric And Feature Several Pockets All Reinforced With Bar Tacks For Durability - 2 Hip, 2 Back, 1 Ruler, 1 Inside Patch, And 1 Front Pass-Through. All Closures Are Concealed For Easy On/Off. A Mandarin Collar Provides Added Protection To This Heavy Duty Arc Flash Suit.,4XL
- •Nomex thread to protect from Arc flash hazards
- •Flame resistant
- •9 oz/yd2 100% cotton sateen fabric
- •Several pockets reinforced with bar tacks for added durability
- •Concealed closures delivers a comfortable, secure fit
- •Mandarin collar for complete protection
- •NFPA 70E CAT 2 compliant (10 cal/cm2), ASTM F1506-02A, and ASTM F1959M/F1959M-99 safety standards
- •Available in khaki, navy or green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Emergency Blanket, Silver, 52 In. x 84 In. (80264RB)
- PORTWEST Classic Ear Muffs EN352 (PW40)
- WESTCOTT Templates, Jumbo Circles (T-826)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- MAGID SparkGuard FR 9 oz Cotton Coveralls, L (1840-L)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Bib Overalls, XXL (C81N586-XXL)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, XL (N1540-XL)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, M (1540-M)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBK65DHL)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBN65DHS)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-S)
- Magid Arc Flash and Flame Resistant Clothing