1540 Arc-Rated 9 Oz. 100% Fr Cotton Coveralls, 3Xl
Mfr # N1540-3XL
Zoro # G2476191
Key Features
- Size 3XL
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # N1540-3XL
- Zoro # G2476191
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3XL |
Description
Magid A.R.C. 1540 Arc-Resistant Coverall Is Flame Resistant And Specially Treated And Constructed With Nomex Thread To Protect Workers From Arc Flash Hazards. The 1540 Arc Clothing Coveralls Are Available In Khaki, Navy, Or Green And Meet The Following Standards: Nfpa 70E Hrc 2 (10.0 Cal/Cm&Sup2;), Astm F1506-02A, And Astm F1959M/F1959M-99. These Arc Flash Coveralls Are Made Of 9 Oz/Yd&Sup2; 100% Cotton Sateen Fabric And Feature Several Pockets All Reinforced With Bar Tacks For Durability - 2 Hip, 2 Back, 1 Ruler, 1 Inside Patch, And 1 Front Pass-Through. All Closures Are Concealed For Easy On/Off. A Mandarin Collar Provides Added Protection To This Heavy Duty Arc Flash Suit.,3XL
- •Nomex thread to protect from Arc flash hazards
- •Flame resistant
- •9 oz/yd2 100% cotton sateen fabric
- •Several pockets reinforced with bar tacks for added durability
- •Concealed closures delivers a comfortable, secure fit
- •Mandarin collar for complete protection
- •NFPA 70E CAT 2 compliant (10 cal/cm2), ASTM F1506-02A, and ASTM F1959M/F1959M-99 safety standards
- •Available in khaki, navy or green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Silver, Steel, 6 ft L (100618)
- GE Neck Protector for GH400/401 Safety Helmet, Yellow (GH623)
- REEBOK Athletic Work Shoes, Stl, Blk, 8M, PR (RB1910)
- KLEENGUARD Coveralls, L, 25 PK, White, KleenGuard(TM) A30, Zipper (46103)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Bib Overalls, XXL (C81N586-XXL)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, M (1540-M)
- MAGID SparkGuard FR 9 oz Cotton Coveralls, XL (1840-XL)
- MAGID Dual-Hazard 6.5 Oz. Fr 88/12 Contractor Coveralls, Medium (CBG65DHM)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, XL (1540-XL)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBN65DHXL)
- MCR SAFETY Flame-Resistant Coverall, 44 Size (SBC201144)
- Magid Arc Flash and Flame Resistant Clothing