1531RF ArcRated 9 oz FR Cotton Relaxed Fit Pants
Mfr # 1531RF-36X30
Zoro # G808116634
Key Features
- Size 36" x 30"
- Color Green
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1531RF-36X30
- Zoro # G808116634
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 36" x 30" |
Details
Item | Arc Clothing |
Color | Green |
Description
Magid ARC 1531RF ArcResistant Relaxed Fit Pants are the ultimate in protection and comfort These garments are specially treated and constructed with Nomex thread to protect workers from Arc flash hazards These green ARC Heavy Duty pants are tested to meet the requirements of the following standards NFPA 70E2004 Hazard Risk Category 2 HRC 2, ASTM F150602A, and ASTM F1959MF1959M99, the standard test method for determining Arc Thermal Performance Value ATPV Sturdy and comfortable ARC Heavy Duty Pants feature 9 ozyd2 100 cotton sateen fabric, HRC 2 with an NFPA 70E rating of 100 calcm2, two front slack pockets and two rear patch pocket and bar tacked belt loops
- •Green
- •Relaxed fit
- •Nomex thread to protect from Arc flash hazards
- •Flame resistant
- •9 oz/yd2 100% cotton sateen fabric
- •Two front slack pockets
- •Two rear patch pockets
- •Bar tacked belt loops
- •Unfinished hem
- •Waist sizes 30-60"
- •NFPA 70E HRC 2 compliant (10.0 cal/cm2), ASTM F1506-02A, and ASTM F1959M/F1959M-99 safety standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Knee Boots, Size 11, 15" H, White, Plain, PR (45DZ21)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105687)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 7, 1 Pair (GK011R/7)
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 2" x 6", Clear, 50/Case (LH104)
- MAGID ARC 12 oz NFPA 70E Compliant ArcRated Unhemmed Pants, 38U (2531RF-38U)
- MAGID 42 Long FR Aluminized Leg Chap (KVCHAP42)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X32 (2831-38X32)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants (2831-30X32)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X32 (2831-40X32)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X34 (2831-38X34)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/30 (10012555)
- Magid Flame Resistant & Arc Flash Pants