Magid

1531Rf Arc-Rated 9 Oz Fr Cotton Relaxed Fit Pants, 34" X 34"


product price: $52.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 34" x 34"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 34" x 34"

Description

Magid A.R.C. 1531Rf Arc-Resistant Relaxed Fit Pants Are The Ultimate In Protection And Comfort. These Garments Are Specially Treated And Constructed With Nomex Thread To Protect Workers From Arc Flash Hazards. These Green A.R.C. Heavy Duty Pants Are Tested To Meet The Requirements Of The Following Standards: Nfpa 70E-2004 Hazard Risk Category 2 (Hrc 2), Astm F1506-02A, And Astm F1959M/F1959M-99, The Standard Test Method For Determining Arc Thermal Performance Value (Atpv). Sturdy And Comfortable A.R.C. Heavy Duty Pants Feature 9 Oz/Yd&Sup2; 100% Cotton Sateen Fabric, Hrc 2 With An Nfpa 70E Rating Of 10.0 Cal/Cm&Sup2;, Two Front Slack Pockets And Two Rear Patch Pocket And Bar Tacked Belt Loops.,34" x 34"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.