1531Rf Arc-Rated 9 Oz Fr Cotton Relaxed Fit Pants, 32X30
Mfr # 1531RF-32X30
Zoro # G2476462
Key Features
- Material Flame Resistant 100% Cotton
- Fabric Weight 9 oz.
- Color Green
- Standards NFPA 70E HRC/CAT 2 ASTM D6413NPFA 70E CAT2
- Pockets Yes
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1531RF-32X30
- Zoro # G2476462
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 32in x 30in |
Details
Item | Arc Clothing |
Material | Flame Resistant 100% Cotton |
Fabric Weight | 9 oz. |
Color | Green |
Standards | NFPA 70E HRC/CAT 2 ASTM D6413NPFA 70E CAT2 |
Pockets | Yes |
Description
Magid A.R.C. 1531Rf Arc-Resistant Relaxed Fit Pants Are The Ultimate In Protection And Comfort. These Garments Are Specially Treated And Constructed With Nomex Thread To Protect Workers From Arc Flash Hazards. These Green A.R.C. Heavy Duty Pants Are Tested To Meet The Requirements Of The Following Standards: Nfpa 70E-2004 Hazard Risk Category 2 (Hrc 2), Astm F1506-02A, And Astm F1959M/F1959M-99, The Standard Test Method For Determining Arc Thermal Performance Value (Atpv). Sturdy And Comfortable A.R.C. Heavy Duty Pants Feature 9 Oz/Yd&Sup2; 100% Cotton Sateen Fabric, Hrc 2 With An Nfpa 70E Rating Of 10.0 Cal/Cm&Sup2;, Two Front Slack Pockets And Two Rear Patch Pocket And Bar Tacked Belt Loops.,32x30
- •Green
- •Relaxed fit
- •Nomex thread to protect from Arc flash hazards
- •Flame resistant
- •9 oz/yd2 100% cotton sateen fabric
- •Two front slack pockets
- •Two rear patch pockets
- •Bar tacked belt loops
- •Unfinished hem
- •Waist sizes 30-60"
- •NFPA 70E HRC 2 compliant (10.0 cal/cm2), ASTM F1506-02A, and ASTM F1959M/F1959M-99 safety standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Latex Free Glove, 48126VP Loose, 11, PR (48-126VP)
- HARDLINE PRODUCTS Number and Letter Combo Kit, 1-13/64 in.W (GWHI700EC)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 6 ft. L (132S0036BR)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3102)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X32 (2831-38X32)
- MAGID ARC N1531RF Unhemmed Navy ArcResistant Relaxed Fit Heavy Duty Pants, 34U (N1531RF-34U)
- MAGID 1531RF ArcRated 9 oz FR Cotton Relaxed Fit Pants, 42X30 (1531RF-42X30)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 36X32 (2831-36X32)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X32 (2831-40X32)
- MAGID ARC 12 oz NFPA 70E Compliant ArcRated Unhemmed Pants, 38U (2531RF-38U)
- ARIAT Womens FR Jean, M, 30/33 (10026006)
- Magid Workwear and Protective Clothing