Shop All Welding Jackets
Magid
1530RF Green ArcRated 90 oz Cotton Relaxed Fit Jacket, XXL
Mfr # 1530RF-XXL
Zoro # G207461472
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Flame Resistant 100% Cotton
- Closure Type Snap
- Standards NFPA 70E HRC/CAT 2 ASTM D6413NPFA 70E CAT2
- Product Type Jackets
- Closure Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1530RF-XXL
- Zoro # G207461472
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Size | 2XL |
Details
Item | Arc Clothing |
Material | Flame Resistant 100% Cotton |
Closure Type | Snap |
Standards | NFPA 70E HRC/CAT 2 ASTM D6413NPFA 70E CAT2 |
Product Type | Jackets |
Closure | Snaps |
Fabric Weight | 9 oz. |
Color | Green |
Cuff Style | Snap Closure |
Pockets | Yes |
Description
Magid ARC 1530RF ArcResistant Jacket is flame resistant and specially treated and constructed with Nomex thread to protect workers from Arc flash hazards The 1530RF jacket meets the following standards NFPA 70E HRC 2 100 calcm , ASTM F150602A, and ASTM F1959MF1959M99 This green jacket is made of 9 ozyd 100 cotton sateen fabric and features one inside upper left patch pocket concealed front and wrist snap closures and mandarin collar for added protection
- •Green
- •Relaxed fit
- •Nomex thread to protect from Arc flash hazards
- •Flame resistant
- •9 oz/yd2 100% cotton sateen fabric
- •Inside upper left patch pocket
- •Concealed front and wrist snap closures
- •Mandarin collar
- •NFPA 70E HRC 2 compliant (10 cal/cm2), ASTM F1506-02A, and ASTM F1959M/F1959M-99 safety standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304GAT)
- NEVS 1/2" Color Coding Dots Green - Roll Form (DOT-12RL Green)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011R/9)
- FIRST AID ONLY Biohazard Spill Kit, Cardboard Tray, White (214-P)
- MAGID 1530RF Green ArcRated 90 oz Cotton Relaxed Fit Jacket, XL (1530RF-XL)
- MAGID Ind2530Hv Arc-Rated 12 Oz. 100% Fr Cotton Jacket W/Hi-Viz Stripes, Lg (IND2530HV-L)
- MAGID 1837Grtw Fr Welding Jacket W/Ansi Cut Level 4 Sleeves And Fr Mesh Back (1837GRTW-L)
- MAGID Weld Pro Flame Resistant 30 Leather Jacket, XXXL (106T-XXXL)
- MAGID 1837Grtw Fr Welding Jacket W/Ansi Cut Level 4 Sleeves And Fr Mesh Back (1837GRTW-2XL)
- LINCOLN ELECTRIC Welding Jacket (K4690-XL)
- LINCOLN ELECTRIC Welding Jacket (K4692-L)
- Magid Workwear and Protective Clothing