Shop All Welding Jackets
Magid
1530RF Green ArcRated 90 oz Cotton Relaxed Fit Jacket, M
Mfr # 1530RF-M
Zoro # G307461471
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Flame Resistant 100% Cotton
- Closure Type Snap
- Standards NFPA 70E HRC/CAT 2 ASTM D6413NPFA 70E CAT2
- Product Type Jackets
- Pockets Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # 1530RF-M
- Zoro # G307461471
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Size | M |
Details
Item | Arc Clothing |
Material | Flame Resistant 100% Cotton |
Closure Type | Snap |
Standards | NFPA 70E HRC/CAT 2 ASTM D6413NPFA 70E CAT2 |
Product Type | Jackets |
Pockets | Yes |
Fabric Weight | 9 oz. |
Closure | Snaps |
Cuff Style | Snap Closure |
Color | Green |
Description
Magid ARC 1530RF ArcResistant Jacket is flame resistant and specially treated and constructed with Nomex thread to protect workers from Arc flash hazards The 1530RF jacket meets the following standards NFPA 70E HRC 2 100 calcm , ASTM F150602A, and ASTM F1959MF1959M99 This green jacket is made of 9 ozyd 100 cotton sateen fabric and features one inside upper left patch pocket concealed front and wrist snap closures and mandarin collar for added protection
- •Green
- •Relaxed fit
- •Nomex thread to protect from Arc flash hazards
- •Flame resistant
- •9 oz/yd2 100% cotton sateen fabric
- •Inside upper left patch pocket
- •Concealed front and wrist snap closures
- •Mandarin collar
- •NFPA 70E HRC 2 compliant (10 cal/cm2), ASTM F1506-02A, and ASTM F1959M/F1959M-99 safety standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Boots, Size 6, 13" Height, Black, Plain, PR (29UT81)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size S (124N/SBK)
- RED KAP Mens Cotton Work Shirt Navy, L (SC30NV LN L)
- NAUTILUS SAFETY FOOTWEAR Size 11 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 11M)
- MAGID 1837Grtw Fr Welding Jacket W/Ansi Cut Level 4 Sleeves And Fr Mesh Back (1837GRTW-L)
- MAGID 1837Grtw Fr Welding Jacket W/Ansi Cut Level 4 Sleeves And Fr Mesh Back (1837GRTW-2XL)
- MAGID Weld Pro Flame Resistant 30 Leather Jacket, XXXL (106T-XXXL)
- MAGID Ind2530Hv Arc-Rated 12 Oz. 100% Fr Cotton Jacket W/Hi-Viz Stripes, Lg (IND2530HV-L)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1080-4X)
- MILLER ELECTRIC ArcArmor Combo Weld Jkt, Royal/Blk, Ctn/Leather, L (231082)
- CONDOR Welding Jacket, Brown, Leather, 2XL (6AF88)
- Magid Workwear and Protective Clothing