Shop All Flame Resistant & Arc Flash Jackets & Coats
Magid
1530RF Green ArcRated 90 oz Cotton Relaxed Fit Jacket
Mfr # 1530RF-4XL
Zoro # G808116566
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1530RF-4XL
- Zoro # G808116566
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 4XL |
Description
Magid ARC 1530RF ArcResistant Jacket is flame resistant and specially treated and constructed with Nomex thread to protect workers from Arc flash hazards The 1530RF jacket meets the following standards NFPA 70E HRC 2 100 calcm2 , ASTM F150602A, and ASTM F1959MF1959M99 This green jacket is made of 9 ozyd2 100 cotton sateen fabric and features one inside upper left patch pocket concealed front and wrist snap closures and mandarin collar for added protection
- •Green
- •Relaxed fit
- •Nomex thread to protect from Arc flash hazards
- •Flame resistant
- •9 oz/yd2 100% cotton sateen fabric
- •Inside upper left patch pocket
- •Concealed front and wrist snap closures
- •Mandarin collar
- •NFPA 70E HRC 2 compliant (10 cal/cm2), ASTM F1506-02A, and ASTM F1959M/F1959M-99 safety standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Sold Tags, 500/Box, Red/Black, PK500 (15161)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 2XL (FRS160-DNY XXL REG)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, XL, Black, Breathable Spandex (900)
- CARHARTT Rugged Flex Twill Mesh-Back Logo Patch Cap, Basil, OS, (105216-G72OS)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, M (2830-M)
- MAGID SparkGuard 1830LS Green Flame Resistant Standard Weight Jacket with Grey Leather Sleeves, L (1830LS-L)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, L (2830-L)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, XXL (1830-XXL)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, XL (N1530-XL)
- MAGID SparkGuard OR1836 Flame Resistant 90 oz Sateen Jacket, XXL (OR1836-XXL)
- CARHARTT FR HW Duck Traditional Coat (101618-001)
- Magid Arc Flash and Flame Resistant Clothing