Shop All Leather Driver's Gloves
Magid
1271DENKV Pearl Grain Goat Leather Drivers Glove with Kevlar Lining, 12PK
Mfr # 1271DENKV-XXXL
Zoro # G008108606
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # 1271DENKV-XXXL
- Zoro # G008108606
- Country of Origin Unknown
- Category Leather Driver's Gloves
Description
The Magid 1271DENKV pearl grain goat leather driver's glove provides excellent comfort and durability The pearl goat grain leather is designed to take on heavy wear and proves to be a great glove for longevity The 1271DENKV also features Kevlar lining that delivers puncture and cut and abrasion protection, while the gunn cut pattern ensures a comfortable fit
- •Pearl goat grain leather provides comfort and durability
- •Kevlar lining provides heat resistance and protection against cuts and abrasions
- •Cut resistant
- •Grey binding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 24" Height, Aluminum, Employee And Delivery Entrance Only Sign, Portrait (OS-NS-A-1824-V-11938)
- DURABLE CORP 24" X 36" Tire Link Mat Tire Link Mat (400S2436)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Stand Clear Of Door (CS-Stand Clear Of Door)
- NATIONAL SAFETY APPAREL PureView Head Protection Kit, 12 cal/sq cm, HRC 2, Hard Hat, Faceshield, Safety Glasses, Balaclava (KITHP12PV)
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-XL)
- MAGID RoadMaster Unlined Grain Leather Drivers Gloves Keystone Thumb, L, 12PK (TB550E-L)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, XXL, 12PK (1255KV4-XXL)
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-L)
- MAGID RoadMaster B6544E Cow GrainSplit Driver wKeystone Thumb, XL, 12PK (B6544E-XL)
- MAGID RoadMaster TB553E Select Cow Grain Leather DriverPalm Patch, L, 12PK (TB553E-L)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXXL)
- Magid Gloves & Hand Protection