Shop All Coated Gloves
Magid
12 Neoprene Coated Glove, 12PK
Mfr # 2362-T
Zoro # G908108768
product price: $121.99
/pk 12, $10.17/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10
- Color Black
- Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 2362-T
- Zoro # G908108768
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | 10 |
Details
Item | Chem & Liquid Gloves |
Color | Black |
Material | Neoprene |
Description
The Magid 2362T12 Neoprene Coated Glove features a 12 gauntlet cuff and a smooth finish
- •Smooth finish
- •Flexible weight
- •Flanel-lined
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, L (O53129)
- RADIANS Radians RW07 High Visibility Rainwear Coat (RW07C-3ZGV-L)
- MCR SAFETY Safety Glasses, Light Blue Scratch-Resistant (CL413)
- SAS SAFETY Preservative Eyewash 4 oz. (5136-01)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP1487)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-7)
- MAGID MultiMaster 1591P Nitrile 34 Coated Gloves with Safety Cuff, 12PK (1591PXL)
- MAGID ROC GP560 Foam Nitrile Palm Coated Gloves, 12PK (GP560-10)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-10)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13911)
- GE PU Dipped Gloves, 18 GA, Blue/Gray, 1 Pair, S (GG207SC)
- Magid Coated Gloves