Shop All Disposable Sleeves
Magid
100 Cotton Tubing Sleeve
Mfr # 3-14TUB
Zoro # G108079301
product price: $4.35
/pr
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material 100% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 3-14TUB
- Zoro # G108079301
- Country of Origin United States
- Category Disposable Sleeves
Details
Item | General Workwear |
Color | Natural |
Material | 100% Cotton |
Description
The Magid 314TUB Cotton Tubing Sleeve is made of lightweight, natural cotton The material is so cool and comfortable that it feels like wearing nothing at all Each sleeve is a 14 long tube and 3 wide for a great fit Cotton is an affordable alternative to other materials
- •Lightweight, cool and comfortable
- •14" length
- •3" width
- •Affordable alternative to other protective sleeves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86455)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size S, Orange (MV3128T2-2-S-216)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485G22)
- SAFEWAZE PRO 50' Vertical Lifeline (FS700-50)
- MAGID EconoWear 18 Disposable Tyvek Sleeve 1 Wider at Top (SL28-1)
- MAGID Single Ply Cotton Tubing Sleeve (3-28TUB)
- MAGID 24 Cotton Tubing Sleeve with Thumb Slot (COT24TS)
- MAGID EconoWear 18 Microporous Sleeves (SL9MCP)
- MAGID EconoWear Tyvek Sleeves (SL124)
- MAGID EconoWear Poly Plus 18 Sleeves (SL9P)
- ANSELL Chemical Resistant Sleeves, 20" L, PK200 (684000)
- Magid Disposable Sleeves