Shop All Aprons
Magid
100 Cotton Denim Bib Apron with Pockets
Mfr # 2940WP
Zoro # G807469687
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Denim
- Number of Pockets Yes
- Fabric Weight 12 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | General Workwear |
Color | Blue |
Material | Denim |
Number of Pockets | Yes |
Fabric Weight | 12 oz. |
Description
Magid 2940WP Blue Denim BibStyle Apron is an excellent general purpose apron for work not requiring special protection This blue bib style apron is made from preshrunk cotton denim, offering comfort and washability, and is 28 x 36 with a bib pocket and two side pockets Typical applications include maintenance, construction, and manufacturing operations
- •Blue
- •Bib style
- •General purpose apron
- •Pre-shrunk cotton denim for comfort and washability
- •28" x 36"
- •Bib pocket
- •Two side pockets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHELIN Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- ROCKY Outback GORE-TEX Waterproof Wellington Boot, 10M (RKS0255)
- SALISBURY Rubber Insulating Glove Class 00, 11", PR (E0011B/8H)
- PUMA SAFETY SHOES Work Shoe, Stl, 9, BLK, PR (642855)
- MAGID Lightweight Vinyl Apron (150Y-H)
- MAGID Nylon Cane Mesh Bib Apron (A2432BPBCM)
- MAGID 6 Mil 35 x 45 Vinyl Apron (VAB45)
- MAGID 18 oz Reinforced Hycar Apron (91B)
- MAGID 58 Replacement Apron String, 36 ydsRoll (APST)
- MAGID Vinyl Coated Bib Apron (150Y)
- FAME FABRICS Bib Apron, No Pocket, F33L, Navy (82620)
- Magid Workwear and Protective Clothing