Shop All Security Identification Supplies
This Product is Discontinued
Magicard
ID Cards, White, PK500 (Discontinued)
Mfr # M9006-794A
Zoro # G3786577
This Product is Discontinued
Key Features
- Type High Coercivity Magnetic Stripe
- For Use With Endure, Pronto Printers, Rio Pro
- Color White
- Width (In.) 3 1/2 in
- Card Thickness 30 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magicard
- MFR # M9006-794A
- Zoro # G3786577
- UPC # 814711000897
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Width (In.) | 3 1/2 in |
Height (In.) | 16 1/2 in |
Depth (In.) | 2 in |
Details
Item | ID Cards |
Type | High Coercivity Magnetic Stripe |
For Use With | Endure, Pronto Printers, Rio Pro |
Color | White |
Card Thickness | 30 mil |
Card Type | PVC |
Card Format | Vertical or Horizontal |
Accessory Type | ID Cards |
Description
ID Cards, High Coercivity Magnetic Stripe, Card Type PVC, Card Format Vertical or Horizontal, Card Thickness 30 mil, Height (In.) 16-1/2, Width (In.) 3-1/2, Depth (In.) 2, Color White, For Use With Rio Pro, Endure, Pronto Printers, Package Quantity 500
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.