Shop All Metal Polish and Stone Care
This Product is Discontinued
Magic
Stainless Steel Cleaner, 14 oz. (Discontinued)
Mfr # 3055
Zoro # G5085166
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Size 14 oz
- Cleaner Container Type Spray Bottle
- Fragrance Unscented
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic
- MFR # 3055
- Zoro # G5085166
- UPC # 070048018251
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 14 oz |
Size | 14 oz. |
Degreaser Container Size | 14 oz. |
Container Size | 22 oz |
Details
Cleaner Chemical Product Grouping | Metal Polish and Stone Care |
Item - Metal Polish and Stone Care | Metal Cleaner and Polish |
Cleaner Container Type | Spray Bottle |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Degreaser Container Type | Spray Bottle |
Container Type | Bottle |
Includes Chemical | None |
Item | Metal Cleaner and Polish |
Sub-Category | Metal |
For Use On | Stainless Steel |
Primary Chemical | None |
Form | Liquid |
Net Weight | 14 oz. |
Properties | Nonflammable |
Product Grouping | Metal Cleaner and Polish |
pH Level | 7 |
pH Value | Neutral |
Description
Metal Cleaner and Polish, Cleaner Form Liquid, Container Size 22 oz, Container Type Bottle, Properties Nonflammable, Ready to Use, Standards OSHA, Flash Point Greater than 200 Degrees F, Fragrance Unscented, pH Level 7, pH Value Neutral, Recommended Dilution Ready to Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.