Bed Skirt FRE34414WHIT04 14 in. Ruffled Bed Skirt White - King
Mfr # FRE34414WHIT04
Zoro # G403727488
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic Skirt
- MFR # FRE34414WHIT04
- Zoro # G403727488
- UPC # 10482035995
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Ruffled Magicskrt
Bed Skirt is the revolutionary wrap around bedskirt that goes on fast without lifting your heavy mattress. Beautiful ruffled styling. Easy to use patent-pending design works on any style of bed, including headboards, footboards, adjustable beds, and more. Mitered corners stay locked in place for a neat and custom-tailored appearance. Bed Skirts feature a hidden fabric band with non-skid backing that eliminates unsightly white platforms, and lock bedskirts in place for a neat, no-sagging appearance. Made from easy-care microfiber polyester for wrinkle resistance and colorfastness. Ptent pending design
Making your bed stylish and comfortable is easy with our new bedding accessories. Our bedding products come in high quality construction to offer maximum durability and are sure to take your home decor to the next level.
Specifications- Color: White
- Size: King
- Magicskrt Size: 14"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Executive Chair, Leather, 19" to 22-1/2" Height, Arched Arms, Red, Chrome/Red, Chrome (ALENR4239)
- FLASH FURNITURE Kids White Resin Folding Chair with White Vinyl Padded Seat (11-LE-L-1K-GG)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Hickory (6199H)
- INTERNATIONAL CONCEPTS Storage Cabinet, 48"H, Unfinished (CU-15)
- DRYFAST Flat Sheet, XL Full Size, 120 in. L, PK6 (1A29686)
- BEDFORD HOMES Bedford Homes 66A-34253 1200 Series 4 Piece Queen Size Sheet Set - Rust (66A-34253)
- BIBB HOME Silky Satin 4 Piece sheet set - Twin XL - Lavender (1173TWXLLR)
- MADISON PARK Pima Cotton 600TC Sheet Set, Gold - Queen (SHET20-510)
- SUPERIORÂ Egyptian Cotton 650 Thread Count Solid Sheet Set Queen-Teal (650QNSH SLTL)
- ELITE SINCE 1888 FITTED SHEET 78X80 KING 60/40, 12PK (N37880KWHT-1-LT00)
- HASTINGS HOME Immersion Blender 4-In-1 6 Speed Hand Mixer Set Whisk, Food Processor Cup, 32oz. Beaker, for Soup (851439FCZ)
- Magic Skirt Sheets and Pillow Cases