Bed Skirt FRE34414WHIT03 14 in. Ruffled Bed Skirt White - Queen
Mfr # FRE34414WHIT03
Zoro # G803727521
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic Skirt
- MFR # FRE34414WHIT03
- Zoro # G803727521
- UPC # 10482035988
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Ruffled Magicskrt
Bed Skirt is the revolutionary wrap around bedskirt that goes on fast without lifting your heavy mattress. Beautiful ruffled styling. Easy to use patent-pending design works on any style of bed, including headboards, footboards, adjustable beds, and more. Mitered corners stay locked in place for a neat and custom-tailored appearance. Bed Skirts feature a hidden fabric band with non-skid backing that eliminates unsightly white platforms, and lock bedskirts in place for a neat, no-sagging appearance. Made from easy-care microfiber polyester for wrinkle resistance and colorfastness. Ptent pending design
Making your bed stylish and comfortable is easy with our new bedding accessories. Our bedding products come in high quality construction to offer maximum durability and are sure to take your home decor to the next level.
Specifications- Color: White
- Size: Queen
- Magicskrt Size: 14"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Non-Slip Bath Mat, 16" x 40", Clear, Adhesive, Mold and Mildew Resistant (HTBM1640CP1)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, Truffle, Wood (PC1206TF)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Hardboard Gray (3LLV9)
- ATLAS COMMERCIAL PRODUCTS Kid's Plastic Folding Chair, Pink (KPFC7PK)
- IMAGEWARE SYSTEMS Cozy Flannel Sheet Set, Multi Leaves - Twin Extra Large (TN20-0252)
- HASTINGS HOME Bamboo Bread Slicer, Foldable, Adjustable Knife Guide and Board for Cutting Loaves, Prep Tool (302419DUC)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, White) (558308QQR)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Silver) (587386NXA)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - King Size (167697UZZ)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Evergreen (1300)
- MARTEX Sheet, XL Twin, White, 12" Pocket, 39" W, PK6 (1A38094)
- Magic Skirt Sheets and Pillow Cases