Bed Skirt FRE34414WHIT02 14 in. Ruffled Bed Skirt White - Full
Mfr # FRE34414WHIT02
Zoro # G503727562
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic Skirt
- MFR # FRE34414WHIT02
- Zoro # G503727562
- UPC # 10482035971
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Ruffled Magicskrt
Bed Skirt is the revolutionary wrap around bedskirt that goes on fast without lifting your heavy mattress. Beautiful ruffled styling. Easy to use patent-pending design works on any style of bed, including headboards, footboards, adjustable beds, and more. Mitered corners stay locked in place for a neat and custom-tailored appearance. Bed Skirts feature a hidden fabric band with non-skid backing that eliminates unsightly white platforms, and lock bedskirts in place for a neat, no-sagging appearance. Made from easy-care microfiber polyester for wrinkle resistance and colorfastness. Ptent pending design
Making your bed stylish and comfortable is easy with our new bedding accessories. Our bedding products come in high quality construction to offer maximum durability and are sure to take your home decor to the next level.
Specifications- Color: White
- Size: Full
- Magicskrt Size: 14"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- BOSS BlackGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BK)
- SAFCO Printer Stand, Desk Side, 26-1/2"x20-1/2"x26-1/2", Black (SAF1856BL)
- FECHOMETAL USA Bolt Clamp, PK25 (SUPALU48X38X54)
- CONOCERA Pillowcase, Standard, 24PK (1A39468)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Chocolate (1300)
- MARTEX Sheet, XL Full, White, 54" W, 80" L, PK6 (1S21638)
- MARTEX Flat Sheet, King, 111" W, 110" L, PK6 (1A05391)
- MARTEX Sheet, King, Thread T300, 15" Pocket, PK6 (1A38222)
- BAXTON STUDIO Thomas White Wood Expandable Twin Size to King Size Daybed (167-10732)
- IMPRESSIONS 300 California King Sheet Set- Egyptian Cotton Solid - Grey (300CKSH SLGR)
- Magic Skirt Sheets and Pillow Cases