Bed Skirt FRE34414MOCH05 14 in. Ruffled Bed Skirt Mocha - Cal King
Mfr # FRE34414MOCH05
Zoro # G503727401
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic Skirt
- MFR # FRE34414MOCH05
- Zoro # G503727401
- UPC # 10482044096
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Ruffled Magicskrt
Bed Skirt is the revolutionary wrap around bedskirt that goes on fast without lifting your heavy mattress. Beautiful ruffled styling. Easy to use patent-pending design works on any style of bed, including headboards, footboards, adjustable beds, and more. Mitered corners stay locked in place for a neat and custom-tailored appearance. Bed Skirts feature a hidden fabric band with non-skid backing that eliminates unsightly white platforms, and lock bedskirts in place for a neat, no-sagging appearance. Made from easy-care microfiber polyester for wrinkle resistance and colorfastness. Ptent pending design
Making your bed stylish and comfortable is easy with our new bedding accessories. Our bedding products come in high quality construction to offer maximum durability and are sure to take your home decor to the next level.
Specifications- Color: Mocha
- Size: Cal King
- Magicskrt Size: 14"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVER LEAF Faux Fan Fiddle Leaf Tree Licuala Grandis 4 feet (FL05102)
- TRADEMARK FINE ART John Miller 'Bashful Blue Florals Iv' Canvas Art, 14x19 (WAG03963-C1419GG)
- BOSS Drafting Stool with Adjustable Arms & Footring, Caressoft Vinyl, Black (O-I1691-AM)
- GLARO Umbrella Stand, 24 Umbrellas (1890SA)
- HASTINGS HOME Extra High Wedge Pillow Memory Foam with Bamboo Fiber Cover, for Snoring, Better Sleep (Pink) (910781ZGX)
- MARTEX Sheet, Queen, White, 9" Pocket, 80" L, PK6 (1A38689)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, White) (558308QQR)
- KATHY IRELAND 6 Piece Brushed Microfiber Sheet Set - Queen - Light Grey (1298QNLIGR)
- HASTINGS HOME Full Body 100 percent Cotton Replacement Pillowcase U-Shaped with Zipper for Body/Pregnancy (Gray) (437865JBD)
- BIBB HOME 2000 Count 6-Piece Bamboo Sheet Set - Twin - Raspberry (1831-TW-RAS)
- MARTEX Flat Sheet, King, 111" W, 110" L, PK6 (1A05391)
- Magic Skirt Sheets and Pillow Cases