Bed Skirt FRE34414IVOR03 14 in. Ruffled Bed Skirt Ivory - Queen
Mfr # FRE34414IVOR03
Zoro # G103727641
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic Skirt
- MFR # FRE34414IVOR03
- Zoro # G103727641
- UPC # 10482035865
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Ruffled Magicskrt
Bed Skirt is the revolutionary wrap around bedskirt that goes on fast without lifting your heavy mattress. Beautiful ruffled styling. Easy to use patent-pending design works on any style of bed, including headboards, footboards, adjustable beds, and more. Mitered corners stay locked in place for a neat and custom-tailored appearance. Bed Skirts feature a hidden fabric band with non-skid backing that eliminates unsightly white platforms, and lock bedskirts in place for a neat, no-sagging appearance. Made from easy-care microfiber polyester for wrinkle resistance and colorfastness. Ptent pending design
Making your bed stylish and comfortable is easy with our new bedding accessories. Our bedding products come in high quality construction to offer maximum durability and are sure to take your home decor to the next level.
Specifications- Color: Ivory
- Size: Queen
- Magicskrt Size: 14"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rustic Walnut Wood Seat for Colorful Metal Chairs (4-CH-31230M1D-GG)
- WHIRLPOOL Front Load Washer Door Latch Assembly (8181651)
- TRADEMARK FINE ART June Erica Vess 'Channel Circuit I' Canvas Art, 35x47 (WAG15178-C3547GG)
- BUSH IND Bush Furniture Lateral File Cabinet, 2 Drawer with Double Handle Pulls - Hansen Cherry - Series C (WC24454C)
- GFANCY FIXTURES Lavish Home Series 1200 3 Piece Twin Sheet Set White (GF7394)
- JIF MARINE JIF MARINE FBF1 Side Bumper; 10 x 24 (FBF1)
- MARTEX Pillowcase, King, 44" W, 45" L, PK12 (1A30169)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - Silver (1300)
- BEDFORD HOMES Bedford Homes 66A-34130 1200 Series 4 Piece Full Size Sheet Set - White (66A-34130)
- SWIFFER REFILL SHEETS 17 DRY, 6PK (3700037109)
- REGISTRY Pillow Case 400TC 42x36 White, 12PK (X40042X36WHT-EGYP)
- Magic Skirt Sheets and Pillow Cases