Bed Skirt FRE34414IVOR01 14 in. Ruffled Bed Skirt Ivory - Twin
Mfr # FRE34414IVOR01
Zoro # G803727644
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic Skirt
- MFR # FRE34414IVOR01
- Zoro # G803727644
- UPC # 10482035841
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Ruffled Magicskrt
Bed Skirt is the revolutionary wrap around bedskirt that goes on fast without lifting your heavy mattress. Beautiful ruffled styling. Easy to use patent-pending design works on any style of bed, including headboards, footboards, adjustable beds, and more. Mitered corners stay locked in place for a neat and custom-tailored appearance. Bed Skirts feature a hidden fabric band with non-skid backing that eliminates unsightly white platforms, and lock bedskirts in place for a neat, no-sagging appearance. Made from easy-care microfiber polyester for wrinkle resistance and colorfastness. Ptent pending design
Making your bed stylish and comfortable is easy with our new bedding accessories. Our bedding products come in high quality construction to offer maximum durability and are sure to take your home decor to the next level.
Specifications- Color: Ivory
- Size: Twin
- Magicskrt Size: 14"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Claude Monet 'The Artist's Garden at Giverny' Canvas Art, 24x24 (BL01178-C2424GG)
- RICHELIEU HARDWARE Adjustable Square Leg, 34 1/4 in (870 mm), Stainless Steel (644870170)
- INVAL File Cabinet 18.66 in W x 15.75 in D x 37.16 in H in Espresso (AR-3X3R)
- HIRSH 4 Drawer Vertical File Cabinet, Medium Tone, Letter (24066)
- MARTEX Flat Sheet, King, White, 111" W, 110" L, PK6 (1A30176)
- DRYFAST Fitted Sheet, Twin Size, 75 in. L, PK6 (1A29705)
- ELLE Bamboo Super Soft 300TC Striped Sheet Set (4pc), Grey, Full (EL660008)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1200 Thread Count Solid Sheet Set Queen-Teal (1200QNSH SLTL)
- WESTPOINT HOSPITALITY Fitted Sheet Milm 39x80x12 Wht, 12PK (1A30183)
- LAVISH HOME Lavish Home 66-90-Q-BL Hypoallergenic Bed Linens with Deep Pocket Fitted Sheet & Embossed Design Brushed Microfiber Sheets Set; Blue - 4 Piece (66-90-Q-BL)
- INFINITI Decor Wave Heavy Top Sheet, Queen (2040088)
- Magic Skirt Sheets and Pillow Cases