Bed Skirt FRE24514BLAC03 14 in. Tailored Microfiber Bed Skirt Black - Queen
Mfr # FRE24514BLAC03
Zoro # G103727443
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic Skirt
- MFR # FRE24514BLAC03
- Zoro # G103727443
- UPC # 10482036145
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Tailored Microfiber Magicskirt
Bed Skirt is the revolutionary wrap around bedskirt that goes on fast without lifting your heavy mattress. Beautiful tailored pleat styling. Easy to use patent-pending design works on any style of bed, including headboards, footboards, adjustable beds, and more. Mitered corners stay locked in place for a neat and custom-tailored appearance. Bed Skirts feature a hidden fabric band with non-skid backing that eliminates unsightly white platforms, and lock bedskirts in place for a neat, no-sagging appearance. Made from easy-care microfiber polyester for wrinkle resistance and colorfastness. Ptent pending design
Making your bed stylish and comfortable is easy with our new bedding accessories. Our bedding products come in high quality construction to offer maximum durability and are sure to take your home decor to the next level.
Specifications- Color: Black
- Size: Queen
- Magicskrt Size: 14"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Metal, Brown, Black (I 7161)
- TRADEMARK FINE ART Howard Robinson 'Colorful Jungle Portrait' Canvas Art, 14x19 (ALI24101-C1419GG)
- BAXTON STUDIO Pascha Modern Black Faux Leather Upholstered Dining Chair, PK4 (146-8787)
- BAXTON STUDIO Laina Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard (211-12749-ZORO)
- BAMBOO COMFORT Bamboo 6-Piece Luxury Sheet Set - King - Emerald (1300KGEMR)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - Navy (1300)
- DRYFAST Flat Sheet, XL Full Size, 120 in. L, PK6 (1A29686)
- KD BUFE T-180 Elite Cotton Blend Flat Sheet, White - Twin Size - Small, 6PK (KD2644427)
- MONARCH Lulworth T180 FITTED Bed Sheets TWIN , 6PK (T180-368012)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - Aqua (1300)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - White (1300)
- Magic Skirt Sheets and Pillow Cases