Shop All Time Delay Relays
Magic-Pak
TIME DELAY RELAY
Mfr # R33191A001
Zoro # G910070145
product price: $49.49
/ea
$49.49
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
- Brand Magic-Pak
- MFR # R33191A001
- Zoro # G910070145
- UPC # 400654054495
- Country of Origin United States
- Category Time Delay Relays
Description
Magic-Pak for use with 36HWC, 48HWC, and 60HWC New Style Model Units. The HWC8 V-Series units are self-contained, gas-fired heating with electric cooling models. The unit design has been certified by Intertek Testing Services for compliance with the latest edition of the American National Standard ANSI Z21.47 for direct vent central furnaces. The HWC8 models are certified to be in compliance with the latest edition of A.H.R.I. Standard 390. All models are design certified for heating operation when fired with natural or propane gas.Magic-Pak Time Delay RelayUse with 36HWCUse with 48HWCUse with 60HWC
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
- COLEMAN CABLE COAX RG6 18/1 BLACK 500 FT (92003-05-08)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A, Reversing: No (LC1K1210F7)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500CE00)
- GARDNER BENDER 6" L Double Lock Cable Tie PK 100 (46-206)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC9)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.6 sec. (9050JCK13V20)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-120-ALA-010)
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 15A, DPDT (31EE12)
- MACROMATIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (TR-50221-04)
- SCHNEIDER ELECTRIC Time Delay Relay, 240V AC, 6 Pins (RE17LHBM)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-05)
- Magic-Pak Electrical Relays