Shop All Hook & Loop Rolls
Magic Mounts
White, 3 PK
Mfr # 3258W
Zoro # G4854406
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes 3 rolls
- Recommended Age 5+ Years
- Material Plastic, Adhesive
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magic Mounts
- MFR # 3258W
- Zoro # G4854406
- UPC # 194629086528
- Country of Origin United States
- Category Hook & Loop Rolls
Details
Color | White |
Includes | 3 rolls |
Recommended Age | 5+ Years |
Material | Plastic, Adhesive |
Recommended Grade | Grade K+ |
Description
Convenient size roll for larger applications.
- Strong bonding fastener
- Adhesive holds tight to most surfaces
- Allows easy removal of attached items
- Roll measures 3/4" x 60"
- Sold as 3 rolls
- Strong bonding fastener
- Adhesive holds tight to most surfaces
- Allows easy removal of attached items
- Roll measures 3/4" x 60"
- Sold as 3 rolls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 5 in Ht, Hot Dipped Galvanized Steel (U17264.037.0205)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.150.3600)
- ZORO SELECT Standard Clevis Pin, 5/8 in Pin Dia, 2 in Shank Lg, Steel, Plain Finish, 5 PK (U39797.062.0200)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK50 (U39078.025.0100)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, White (188466)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 15 ft, 2 in Wd, White (90198)
- VELCRO BRAND Hook-and-Loop Black (196692)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (120177)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, White (185198)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, Black (189590)
- VELCRO BRAND Reclosable Fastener, 5 ft, 3/4 in Wd, Black (90086)
- Magic Mounts Hook & Loop Rolls