Shop All Hook & Loop Discs
Magic Mounts
White, 180 PK
Mfr # 3257W
Zoro # G4858764
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic, Adhesive
- Recommended Grade Grade K+
- Includes 180 sets of hook and loop coins
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magic Mounts
- MFR # 3257W
- Zoro # G4858764
- UPC # 194629052042
- Country of Origin United States
- Category Hook & Loop Discs
Details
Color | White |
Material | Plastic, Adhesive |
Recommended Grade | Grade K+ |
Includes | 180 sets of hook and loop coins |
Recommended Age | 5+ Years |
Description
Convenient pre-cut dots.
- Strong bonding fastener
- Adhesive holds tight to most surfaces
- Allows easy removal of attached items
- Each dot measures 5/8"D
- Value Pack Size: 30 sets per pack
- Sold as 6 packs
- Strong bonding fastener
- Adhesive holds tight to most surfaces
- Allows easy removal of attached items
- Each dot measures 5/8"D
- Value Pack Size: 30 sets per pack
- Sold as 6 packs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07410.031.0075)
- SENCO Collated Flooring Nail, 1-3/4 in L, 16 ga, Bright, L-Head Head, Straight, 1000 PK (RW19BPE)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51041.019.0150)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/2 in Steel, Black Oxide Finish (Z9441)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, Black, 1440 PK (192253)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, Black, 1200 PK (192292)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, Black, 15 PK (90069)
- TAPE LOGIC Reclosable Fastener, Disc, Rubber Adhesive, 1/2 in, White, 1440 PK (HLT146)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, White, 1028 PK (192296)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, White, 1200 PK (192272)
- VELCRO BRAND Reclosable Fastener, Disc, White (90363)
- Magic Mounts Hook & Loop Discs