Shop All Office Tape
Magic Mounts
Removable Tabs, 0.5" x 0.5", 480 Per Pack, PK3
Mfr # 3225
Zoro # G6029302
product price: $26.95
/pk 3, $8.98/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Recommended Age 5+ Years
- Material Adhesive
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic Mounts
- MFR # 3225
- Zoro # G6029302
- UPC # 194629043163
- Country of Origin United States
- Category Office Tape
Details
Color | Clear |
Recommended Age | 5+ Years |
Material | Adhesive |
Recommended Grade | K+ |
Description
Our revolutionary adhesive bonding system secures tightly to most surfaces including drywall, painted block, brick, glass, tile, paneling and most other wall surfaces. And as one of the "original" removable adhesives, it removes cleanly with no residue, oily spots, or marring of walls... guaranteed! These wall savers get an "A." Teacher tested and preferred, this remarkable removable adhesive holds securely and removes cleanly up to 2 years. Removable Mounting Tabs measure 0.5" x 0.5". Each pack contains 480 Mounting Tabs. Sold as a set of 3 packs, 1440 mounting tabs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMS 2 Lipper International Bamboo 4 Tier Desk Organizer (1804)
- ARROW T50 Staples, 1,250-Pack (3/8") (50624)
- PARTNERS BRAND Heavy-Duty Boxes, 6" x 6" x 6", Kraft, 25/Bundle (HD666)
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L (12310)
- MAGIC MOUNTS Removable Mounting Tape, 1in x 48in, PK6 (3238)
- MAGIC MOUNTS Removable Mounting Tabs, 0.5in x 0.5in, PK960 (3221)
- MAGIC MOUNTS Removable Mounting Tape 0.75" x 18ft Per Rolls, PK2 (3241)
- MAGIC MOUNTS Removable Mounting Tabs, 1/2in x 1/2in, PK768 (3220)
- MAGIC MOUNTS Removable Chart Tabs, 1" x 1", 80 Per Pack, PK3 (3227)
- HD DECO 07011 0.5 x 30 in. Roll Flexible Magnetic Tape (HD698225)
- BIC Bic BICWOTAPP11BX Wite-Out EZ Correct Correction Tape; White (BICWOTAPP11BX)
- Magic Mounts