Shop All Office Tape
Magic Mounts
Removable Mounting Tape, 1in x 48in, PK6
Mfr # 3238
Zoro # G0572978
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 6 rolls mounting tape
- Color White
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magic Mounts
- MFR # 3238
- Zoro # G0572978
- UPC # 194629043286
- Country of Origin United States
- Category Office Tape
Details
Includes | 6 rolls mounting tape |
Color | White |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
This mounting tape holds tightly, yet removes easily and cleanly. Cut to size required for larger applications. Each roll measures 1" x 48". Sold as a pack of 6 rolls.
• Remarkably removable adhesive
• Works on most wall surfaces
• Acid free
• 1" x 48" Roll
• Teacher Tested & Approved
• Remarkably removable adhesive
• Works on most wall surfaces
• Acid free
• 1" x 48" Roll
• Teacher Tested & Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DeWalt 18 Gauge 7/32" Crown 1-1/4 SX Staple, 5000/Qty (DWSX503511/4)
- RUST-OLEUM Concrete Chips Gray Blnd (301359)
- SHARP CALCULATOR 12DIGIT WHITE (EL-334WB)
- ZORO SELECT Corrugated Boxes, 22" x 16" x 12", Kraft, 20/Bundle (55VH70)
- MAGIC MOUNTS Chart Mounts, 1" x 1", 40 Per Pack, PK6 (3226)
- MAGIC MOUNTS Removable Mounting Tabs, 1/2in x 1/2in, PK768 (3220)
- MAGIC MOUNTS Removable Mounting Tabs, 0.5in x 0.5in, PK960 (3221)
- MAGIC MOUNTS Removable Tabs, 0.5" x 0.5", 480 Per Pack, PK3 (3225)
- MAGIC MOUNTS Removable Chart Tabs, 1" x 1", 80 Per Pack, PK3 (3227)
- MAGIC MOUNTS Removable Mounting Tape 0.75" x 18ft Per Rolls, PK2 (3241)
- 3M DISPENSER, TAPE, C38, BLACK (MMMC38BK)
- Magic Mounts