Shop All Office Tape
Magic Mounts
Removable Mounting Tape 0.75" x 18ft Per Rolls, PK2
Mfr # 3241
Zoro # G5440094
product price: $26.15
/pk 2, $13.08/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pearl White/White
- Recommended Grade K+
- Material Paper/Adhesive
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic Mounts
- MFR # 3241
- Zoro # G5440094
- UPC # 194629043149
- Country of Origin United States
- Category Office Tape
Details
Color | Pearl White/White |
Recommended Grade | K+ |
Material | Paper/Adhesive |
Recommended Age | 5+ Years |
Description
Our revolutionary adhesive bonding system secures tightly to most surfaces including drywall, painted block, brick, glass, tile, paneling and most other wall surfaces. And as one of the "original" removable adhesives, it removes cleanly with no residue, oily spots, or marring of walls... guaranteed! These wall savers get an "A." Teacher tested and preferred, this remarkable removable adhesive holds securely and removes cleanly up to 2 years. Removable Mounting Tape 0.75" x 6 yards. Pack of 2 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD 5 in. W X 8 in. L Legal Pad 50 ct (59614)
- AMERICAN LABELMARK CO LabelMaster® LT196U Hazmat Shipping Paper Tab, Paper, 500/Roll (LT196U)
- ZORO SELECT 2-3/8" x 4-3/4" Blue Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY8)
- U BRANDS Linen Bulletin Board w/Decor Frame, 30x20, Natural Surface/White Frame (2074U00-01)
- MAGIC MOUNTS Chart Mounts, 1" x 1", 40 Per Pack, PK6 (3226)
- MAGIC MOUNTS Removable Chart Tabs, 1" x 1", 80 Per Pack, PK3 (3227)
- MAGIC MOUNTS Removable Mounting Tape, 1in x 48in, PK6 (3238)
- MAGIC MOUNTS Removable Tabs, 0.5" x 0.5", 480 Per Pack, PK3 (3225)
- MAGIC MOUNTS Removable Mounting Tabs, 0.5in x 0.5in, PK960 (3221)
- MAGIC MOUNTS Removable Mounting Tabs, 1/2in x 1/2in, PK768 (3220)
- SCOTCH Removable Tape, 1in Core, 0.5 x 36 yds, Transparent (811)
- Magic Mounts