Shop All Office Tape
Magic Mounts
Removable Chart Tabs, 1" x 1", 80 Per Pack, PK3
Mfr # 3227
Zoro # G5440706
product price: $24.75
/pk 3, $8.25/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade K+
- Material Adhesive
- Color Clear
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magic Mounts
- MFR # 3227
- Zoro # G5440706
- UPC # 194629043194
- Country of Origin United States
- Category Office Tape
Details
Recommended Grade | K+ |
Material | Adhesive |
Color | Clear |
Recommended Age | 5+ Years |
Description
Our revolutionary adhesive bonding system secures tightly to most surfaces including drywall, painted block, brick, glass, tile, paneling and most other wall surfaces. And as one of the "original" removable adhesives, it removes cleanly with no residue, oily spots, or marring of walls... guaranteed! These wall savers get an "A." Teacher tested and preferred, this remarkable removable adhesive holds securely and removes cleanly up to 2 years. Removable Chart Mounting Tabs 1"x1". Each pack contains 80 chart mounts. Sold as a set of 3 packs, 240 chart mounts total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bogus Paper, 50 lb., Gray, 24 In. W (5PGT0)
- ZORO SELECT Literature Mailers, 6" x 6" x 2", White, 50/Bundle (55VK23)
- SANFORD Sharpie, METALLIC FINE POINT PERMANENT MARKERS, BULLET TIP, SILVER, 36PK (2003899)
- ENCORE PACKAGING Strapping Dispenser, HD, Ribbon Wound (EP-3350)
- MAGIC MOUNTS Removable Mounting Tabs, 0.5in x 0.5in, PK960 (3221)
- MAGIC MOUNTS Chart Mounts, 1" x 1", 40 Per Pack, PK6 (3226)
- MAGIC MOUNTS Removable Mounting Tape, 1in x 48in, PK6 (3238)
- MAGIC MOUNTS Removable Mounting Tabs, 1/2in x 1/2in, PK768 (3220)
- MAGIC MOUNTS Removable Mounting Tape 0.75" x 18ft Per Rolls, PK2 (3241)
- MAGIC MOUNTS Removable Tabs, 0.5" x 0.5", 480 Per Pack, PK3 (3225)
- SCOTCH Desktop Tape Dispenser, Weighted Base, Blk (C38BK)
- Magic Mounts